
26x12.00-12 S-Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450452
Zoro # G910992171
product price: $108.11
/ea
Free Shipping & Returns
Key Features
Tire Size
26x12.00-12
Section Width
12.4"
Pressure (PSI)
24
Overall Diameter
25.79"
Wheel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450452
Zoro #
G910992171
UPC #
671878068685
Country of Origin
Indonesia
Dimensions
Tire Size
26x12.00-12
Section Width
12.4"
Overall Diameter
25.79"
Tread Depth (32nds)
9 in
Details
Pressure (PSI)
24
Wheel Color
Black
Load Rating
99A6
Wheel Rim Material
Rubber
Color
Black
Pressure
24 psi
Load/Speed Index
99A6
Material
Rubber
Description
These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.