
4.80/4.00-8 R1 4 Ply Tubeless Agricultural Tire
Mfr # 550075
Zoro # G210992192
product price: $36.79
/eaKey Features
Section Width
4.29"
Load Rating
56A3
Overall Diameter
16.54"
Wheel Color
Black
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550075
Zoro #
G210992192
UPC #
671878071654
Country of Origin
China
Dimensions
Section Width
4.29"
Overall Diameter
16.54"
Tire Size
4.80"/4.00"-8"
Tread Depth (32nds)
11 in
Details
Load Rating
56A3
Wheel Color
Black
Wheel Rim Material
Rubber
Pressure (PSI)
39
Pressure
39 psi
Color
Black
Load/Speed Index
56A3
Material
Rubber
Description
When you need tough, durable agricultural tires you can depend on to endure the rigors of farm work, look no further than these RubberMaster Agriculture Tires. Boost your productivity and eliminate tire-related downtime with RubberMaster Agriculture Tires. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.