B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire

  • Mfr # 489202

  • Zoro # G310992528


product price:  $69.39
/ea

Key Features

Pressure (PSI)
50
Wheel Color
Black
Tire Size
B78-13 (ST175/80D13)
DOT Approved
Yes
Overall Diameter
24.33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489202
Zoro #
G310992528
UPC #
671878070206
Country of Origin
China

Dimensions

Tire Size
B78-13 (ST175/80D13)
Overall Diameter
24.33"
Section Width
6.97"
Tread Depth (32nds)
10 in

Details

Pressure (PSI)
50
Wheel Color
Black
DOT Approved
Yes
Wheel Rim Material
Rubber
Load Rating
91/87J
Color
Black
Load/Speed Index
91/87J
Standards
DOT
Pressure
50 psi
Material
Rubber

Description

Choosing RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a decision that brings numerous advantages and peace of mind thanks to their unmatched durability and reliability on all types of roads and in any weather conditions. Upgrade your trailer's tires today and experience the quality, durability and performance RubberMaster Trailer Tires provide!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.