Shop RUBBERMASTER - STEEL MASTER

Rubbermaster 20.5x8.0-10 205/65D10 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly

  • Mfr # 599084

  • Zoro # G410992084


product price:  $94.45
/ea

Key Features

Section Width
8.07"
DOT Approved
Yes
Wheel Color
White
Load Rating
84M
Overall Diameter
20.47"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
599084
Zoro #
G410992084
UPC #
671878072958
Country of Origin
China

Dimensions

Section Width
8.07"
Overall Diameter
20.47"
Tire Size
20.5"x8.0"-10" (205/65D10)
Tread Depth (32nds)
9 in

Details

DOT Approved
Yes
Wheel Color
White
Load Rating
84M
Pressure (PSI)
50
Wheel Rim Material
Rubber
Pressure
50 psi
Color
White
Center Bore
2.5 in
Load/Speed Index
84M
Material
Rubber
Standards
DOT

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.