Shop RUBBERMASTER
See all product information
Create Account
SteelBull ST175/80R13 Highway Rib 8 Ply TL Tire
- Mfr # 460270
- Zoro # G723944107
product price:Â
$
94.99
/ea
Key Features
Pressure (PSI)
35 psi
Overall Diameter
21.02 in
Ply
8
Color
Black
Tread Depth
9 (32nds)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460270
- Zoro #
- G723944107
- UPC #
- 671878933884
- Country of Origin
- Indonesia
Dimensions
- Overall Diameter
- 21.02 in
- Tread Depth
- 9 (32nds)
- Section Depth
- 8.27 in
- Tire Size
- 215/50R12
Details
- Pressure (PSI)
- 35 psi
- Ply
- 8
- Color
- Black
- Load Rating
- 910 lbs
- Material
- Rubber
- Item
- Tires
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.