Zoro Homepage

Hoist Ring, 0 Pivot, 2200 lb.Load Cap.

  • Mfr # 7993836

  • Zoro # G3542761


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
INOX
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7993836
Zoro #
G3542761
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
5/8 in
Thread Size
M16x2.00
Dimension C
15/32 in
Dimension B
5/8 in
Dimension E
1 3/8 in
Thread Length
15/16 in
Head Thickness
9/16 in
Nut Width
1 1/2 in
Overall Length
2 9/16 in
Eye Inside Diameter
1 3/8 in

Description

Hoist Ring, Material Stainless Steel, Finish Plain, Thread Size M16x2.00, Thread Length 15/16 in, Overall Length 2 9/16 in, Working Load Limit 2,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.