Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 0 Pivot, 24,640 lb.Load Cap.

  • Mfr # 7984203

  • Zoro # G1514326


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
24,640 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7984203
Zoro #
G1514326
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
3 45/64 in
Thread Size
M48x5.00
Head Thickness
1 21/32 in
Thread Length
2 27/32 in
Overall Length
7 1/16 in
Nut Width
5 in
Eye Inside Diameter
3 11/16 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
24,640 lb
Standards
DIN EN ISO 12100 T1 and T2, EN-1677
Includes
Tightening Key
Minimum Temperature
-40 Degrees F
Color
Pink
Material
Steel
Application
Lifting
Finish
Powder Coated
Maximum Temperature
662 Degrees F
Head Rotation
Rotates
Dimensional Standards
DGUV Test

Description

Hoist Ring, Material Steel, Thread Size M48x5.00, Thread Length 2 27/32 in, Overall Length 7 1/16 in, Working Load Limit 24,640 lb, Includes Tightening Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.