Zoro Homepage

Hoist Ring, 0 Pivot, 3500 lb.Load Cap.

  • Mfr # 7900352

  • Zoro # G4495416


product price: $56.15
/ea

Key Features

Mounting Style
Weld-on
Series
ABA
Pivot
0 Degrees
Swivel Angle
0 Degrees
Working Load Limit
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7900352
Zoro #
G4495416
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E
5/8 in
Dimension F
2 1/4 in
Dimension B
5/8 in
Dimension C
3 15/16 in
Overall Length
4 in
Bail Thickness
5/8 in
Bail Inside Width
1 3/8 in
Bail Inside Length
1 3/8 in
Overall Width
1 1/4 in

Details

Item
Hoist Ring
Mounting Style
Weld-on
Series
ABA
Pivot
0 Degrees
Swivel Angle
0 Degrees
Working Load Limit
3,500 lb
Standards
DGUV Test
Minimum Operating Temperature
-40 Degrees F
Mount Type
Weld-On
Operation
Lifting
Finish
Phosphate
Maximum Operating Temperature
752 Degrees F
Material
Steel
Pivot Angle
0 Degrees
Color
Black

Description

Hoist Ring, Movement Type Not Applicable, Material Steel, Mount Type Weld-On, Working Load Limit 3,520 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 0 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 1 3/8 in, Bail Inside Width 1 3/8 in, Bail Thickness 5/8 in, Overall Length 4 in, Overall Width 1 1/4 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.