Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pivot, 3300 lb.Load Cap.

  • Mfr # 7989902

  • Zoro # G3158556


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-B
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
3,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7989902
Zoro #
G3158556
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 3/8 in
Thread Size
5/8"-11
Overall Width
1 3/4 in
Bail Thickness
7/16 in
Bail Inside Width
1 3/8 in
Overall Length
5 1/2 in
Usable Thread Length
1 in
Bail Inside Length
2 1/2 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-B
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
3,300 lb
Standards
CE Certified, Complies with The Machinery Directives 2006/42/EG, DGUV Test OA 1451017
Pivot Angle
230 Degrees
Minimum Installation Torque
22.1 ft-lb
Mount Type
Screw-On
Minimum Operating Temperature
-40 Degrees F
Operation
Lifting
Material
Steel
Color
Pink
Finish
Powder Coated
Maximum Operating Temperature
752 Degrees F
Movement Type
Pivot, Swivel

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 3,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 3/8 in, Bail Thickness 7/16 in, Overall Length 5 1/2 in, Overall Width 1 3/4 in, Hardware Included Not Applicable, Minimum Installation Torque 22.1 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.