Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pivot, 3300 lb.Load Cap.

  • Mfr # 8502350

  • Zoro # G3248445


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VLBG-Z
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
3,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502350
Zoro #
G3248445
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 13/32 in
Thread Size
5/8"-11
Overall Width
2 1/4 in
Bail Thickness
17/32 in
Overall Length
4 7/8 in
Bail Inside Width
1 3/8 in
Bail Inside Length
1 5/8 in
Usable Thread Length
1 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VLBG-Z
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
3,300 lb
Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03
Installation Torque
110 ft-lb
Operation
Lifting
Finish
Powder Coated
Color
Pink
Movement Type
Pivot, Swivel
Maximum Operating Temperature
662 Degrees F
Minimum Installation Torque
110.6 ft-lb
Pivot Angle
180 Degrees
Minimum Operating Temperature
-40 Degrees F
Material
Steel
Mount Type
Screw-On

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 3,300 lb, Thread Size 5/8 In.-11, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 3/8 in, Bail Thickness 17/32 in, Overall Length 4 7/8 in, Overall Width 2 1/4 in, Hardware Included Not Applicable, Minimum Installation Torque 110.6 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.