Zoro Homepage

Hoist Ring, 180 Pivot, 5500 lb.Load Cap.

  • Mfr # 8502352

  • Zoro # G1103943


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VLBG-Z
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502352
Zoro #
G1103943
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
2 5/32 in
Thread Size
7/8"-9
Bail Thickness
21/32 in
Bail Inside Width
2 1/8 in
Overall Length
6 1/8 in
Bail Inside Length
2 1/8 in
Overall Width
3 1/4 in
Usable Thread Length
1 1/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VLBG-Z
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,500 lb
Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03
Installation Torque
185 ft-lb
Material
Steel
Minimum Operating Temperature
-40 Degrees F
Finish
Powder Coated
Maximum Operating Temperature
662 Degrees F
Movement Type
Pivot, Swivel
Minimum Installation Torque
221.3 ft-lb
Color
Pink
Mount Type
Screw-On
Operation
Lifting
Pivot Angle
180 Degrees

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 5,500 lb, Thread Size 7/8 In.-9, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 2 1/8 in, Bail Inside Width 2 1/8 in, Bail Thickness 21/32 in, Overall Length 6 1/8 in, Overall Width 3 1/4 in, Hardware Included Not Applicable, Minimum Installation Torque 221.3 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.