Shop RUD
See all product information
Create Account
PSA-VRS- M20 FALL PROTECTION
- Mfr # 7900920
- Zoro # G822905269
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M20
Standards
ASME
Height
4 in
Width
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7900920
- Zoro #
- G822905269
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M20
- Height
- 4 in
- Width
- 2 1/8 in
Details
- Item
- Fall Protection
- Standards
- ASME
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.