This item is Discontinued.

Ruffluv Ruffluv 392406 3 Panel Medium Expansion Pet Gate with Door; Chestnut - 24 x 72 x 0.75 in. 392406

Ruffluv 392406 3 Panel Medium Expansion Pet Gate with Door; Chestnut - 24 x 72 x 0.75 in. (Discontinued)

  • Mfr # 392406
  • Zoro # G003986322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
392406
Zoro #
G003986322
UPC #
810692025638
Country of Origin
China

Description

When you need to limit your pet's access to certain areas in your home, Ruffluv offers the perfect solution with its beautifully designed Dog Gate collection. Featured in several high end finishes, the Ruffluv collection is built sturdy and hefty for years of use by you and your pet.

Features
  • One year warranty
Specifications
  • Color: Chestnut
  • Size: Medium
  • Country of Manufacture: Brazil
  • Dimensions: 24" H x 72" W x 0.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.