convection heater
- Mfr # CX1240160036T2AIIBT
- Zoro # G023356730
product price:Â
$
4,179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
991 mm
Watts
3.6 kW
Includes
Thermostat
Heater Voltage
240V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX1240160036T2AIIBT
- Zoro #
- G023356730
- UPC #
- 850046992711
- Country of Origin
- Canada
- Watts
- 3.6 kW
- Includes
- Thermostat
- Heater Voltage
- 240V
- Item
- Convection Heater
- Phase
- 1
Dimensions
- Overall Length
- 991 mm
- Wire Rope Length
- 991 mm
- Length
- 991 mm
Description
Convection Heater, 3.6 kW Watts, Heater Voltage 240V, 1 Phase, Overall Length 991 mm, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.