Shop RUFFNECK
See all product information
Create Account
ruffneck exhaust fan
- Mfr # EFX-12A-2A
- Zoro # G323356928
product price:Â
$
1,969.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 1/8 in
Duct Length
18 1/5 in
Overall Height
15 3/8 in
Motor Enclosure
Explosion Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFX-12A-2A
- Zoro #
- G323356928
- UPC #
- 850046992162
- Country of Origin
- Canada
- Item
- Ruffneck Exhaust Fan
- Motor Enclosure
- Explosion Proof
Dimensions
- Overall Width
- 16 1/8 in
- Duct Length
- 18 1/5 in
- Overall Height
- 15 3/8 in
Description
Ruffneck Exhaust Fan
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.