washdown corrosion-resistant unit heater
- Mfr # CR1-600360-390-T
- Zoro # G523355011
product price:Â
$
9,947.99
/ea
Key Features
Overall Depth
23 2/5 in
Horizontal Air Throw
44 ft
Heater Style
Cabinet
Housing Material
304 Stainless Steel
Standards
cULus Listed, EAC, J (46 CFR Parts 110-113), UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1-600360-390-T
- Zoro #
- G523355011
- UPC #
- 850046992810
- Country of Origin
- Canada
- Horizontal Air Throw
- 44 ft
- Heater Style
- Cabinet
- Housing Material
- 304 Stainless Steel
- Standards
- cULus Listed, EAC, J (46 CFR Parts 110-113), UL Listed
- Includes
- Thermostat
- Contactor Coil Voltage
- 120 V
- Thermostat Included
- Thermostat Included
- Control Type
- Thermostat
- Frequency
- 60 Hz
- Operating Temperature - Maximum
- 104 Degrees F
- Air Flow
- 2,100 cfm
- Voltage
- 600 V
- Heating Capacity
- 133,100 BtuH
- Duty Rating
- Commercial Grade
- Grille Material
- 304 Stainless Steel
- Wattage Output
- 39,000 W
- Air Temp. Rise
- 58.6 Degrees F
- Phase
- 3
- Item
- Corrosion-Resistant Heater
- Electrical Connection
- Hardwired
- Amperage
- 38.5 A
Dimensions
- Overall Depth
- 23 2/5 in
- Overall Width
- 20 7/10 in
Description
Corrosion-Resistant Heater, Air Temp. Rise 58.6 Degrees F, Grille Material 304 Stainless Steel, Standards cULus Listed, EAC, J (46 CFR Parts 110-113), UL Listed
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.