Shop RUG DOCTOR BY BISSELL
See all product information
Create Account
Rug Doctor Bissell Odor and Soil Removal 16 oz Liquid
- Mfr # 05156
- Zoro # G723562325
product price:Â
$
15.69
/ea
Key Features
Container Size
16 oz
Form
Liquid
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05156
- Zoro #
- G723562325
- UPC #
- 074999051565
- Country of Origin
- United States
- Form
- Liquid
- Container Type
- Bottle
- Item
- Odor and Soil Removal
Dimensions
- Container Size
- 16 oz
Description
The odor remover fragrance booster enhances carpet cleaning formulas with fragrance boosters. It eliminates odors from food, urine, vomit, drinks, smoke, pet accidents and more. It is a great additive for carpet and spot cleaning formulas. Use it on carpet, area rugs, upholstery, stairs, mattresses, pet beds, car interiors and even more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.