Shop RUG DOCTOR BY BISSELL
See all product information
Create Account
Rug Doctor Bissell Urine Eliminator 22 oz Liquid Concentrated
- Mfr # 05157
- Zoro # G223562863
product price:Â
$
19.65
/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
22 oz
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05157
- Zoro #
- G223562863
- UPC #
- 074999051572
- Country of Origin
- United States
- Container Type
- Trigger Spray Bottle
- Item
- Urine Eliminator
- Form
- Liquid
Dimensions
- Container Size
- 22 oz
Description
Enzyme cleaning action removes tough pet stains and eliminates odors to deter remarking. Permanently remove stains like cat urine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.