4 in. Stainless Steel Bypass Pruners
- Mfr # PB474A-LG
- Zoro # G905267543
product price:
$
11.99
/ea
Sold in multiples of 6 for
$71.94
Key Features
Blade Type
Bypass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB474A-LG
- Zoro #
- G905267543
- UPC #
- 89217474446
- Country of Origin
- China
Details
- Blade Type
- Bypass
- Item
- Pruner
Description
These colorful bypass hand pruners offer a non-slip rubber comfort grip. They are corrosion resistant and have a non-stick blade coating. The pruners offer a 3/4 cutting capacity and stainless steel construction.
- • Corrosion resistant
- • Rubber grip handles
- • Vibrant lime green bypass pruner
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.