Men's Lined Jeans, 40 x 34", Brown, 100% Cotton Denim

  • Mfr # 33213NB 40 34

  • Zoro # G5723988


product price:  $50.25
/ea

Key Features

Color
Brown
Material
100% Cotton Denim
Gender
Men's
Size
40 x 34"
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33213NB 40 34
Zoro #
G5723988
UPC #
084084883056
Country of Origin
Mexico

Dimensions

Size
40 x 34"
Fits Waist Size
40 in
Size (Inseam x Max. Waist)
( 34 in x 40 in )
Tag Size
40 x 34
Maximum Waist Size
40 in
Size (Max. Waist x Inseam)
( 40 in x 34 in )

Details

Item
Lined Jeans
Color
Brown
Material
100% Cotton Denim
Gender
Men's
Inseam
34 in
Fabric Weight
10 oz
Closure Type
Zipper with Button
Number of Outside Pockets
5
Features
The Quilted Thinsulate(R) Lining Lets You Brave Cold Weather Conditions in Comfort, Wrangler Rugged Wear Thermal Jeans Feature An Oversized Fit for Comfort and Easy Entry
Fly Closure Type
Zipper
Waist Closure
Buttons
Garment Style
5-pocket Jean
Pockets
5
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Style
Thermal Jean

Description

Lined Jeans, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 10 oz, Includes Lining Yes, Style Thermal Jean, Waist Closure Buttons, Fly Closure Type Zipper, Number of Outside Pockets 5, Color Brown, Inseam 34 in, Maximum Waist Size 40 in, Size 40 x 34 In., Features The Quilted Thinsulate(R) Lining Lets You Brave Cold Weather Conditions in Comfort, Wrangler Rugged Wear Thermal Jeans Feature An Oversized Fit for Comfort and Easy Entry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.