This item is Discontinued.

Rugs America Rugs America 25614 Estelle Seafoam Ivory Rectangle Oriental Rug; 5 ft. 3 in. x 7 ft. 6 in. 25614

Rugs America 25614 Estelle Seafoam Ivory Rectangle Oriental Rug; 5 ft. 3 in. x 7 ft. 6 in. (Discontinued)

  • Mfr # 25614
  • Zoro # G903883653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25614
Zoro #
G903883653
UPC #
793530256145
Country of Origin
China

Description

Rugs America’s traits are the tireless dedication, exceptionally crafted products, and our ever-evolving designs. Our fashion-forward team with passion and commitment offers rug styles for today and tomorrow at virtually every price point. We reinvent, rejuvenate and rediscover the beauty of our product line in design, color, and quality. The beautiful ways that coloring and design can be added to these products make any event have an extra glitz to make an impression.

Features
  • Estelle Seafoam Ivory Rectangle Runner Rug
Specifications
  • Color: Seafoam Ivory
  • Primary Color: Blue
  • Secondary Color: Ivory
  • Pattern: Oriental
  • Collection: Estelle
  • Shape: Rectangle
  • Origin: Turkey
  • Pile Height: 0.5"
  • Common Size: 5' 3" x 7' 6"
  • Dimension: 63" W x 90" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.