6-31/32" Bi-Metal HSSE-Co8 Hole Saw
Mfr # 126177
Zoro # G0502140
product price: $44.79
/eaKey Features
Primary Saw Application
Steel, Stainless Steel, Aluminum, Brass, Plastic
Saw Dia.
177 mm
Tooth Material
Bi-Metal
Max. Cutting Depth
38mm
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126177
Zoro #
G0502140
UPC #
-
Country of Origin
China
Dimensions
Saw Dia.
177 mm
Max. Cutting Depth
38mm
Details
Primary Saw Application
Steel, Stainless Steel, Aluminum, Brass, Plastic
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
Regular Fine Pitch
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal,Hole Saw,Cobalt,6-31/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.