Ruko
7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk.
Mfr # 215811
Zoro # G0502719
Sold in multiples of 3 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32"
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/4 in.-28NF 1 pc (1423ZR)
- EUROBOOR TCT Annular Cutter with Universal Shank, 2" x 2" (HMLU.2)
- IDEAL Repl Die - 5 Cavity (30-593)
- STANLEY Sweetheart No.60-1/2 Low Angle Blck Plne (12-139)
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- RUKO Drill Bit Kit, HSS-TiN, 21pcs. (250850TRO)
- RUKO Drill Bit Kit, HSS-Co metric, 25Pc (215215RO)
- RUKO HSS-Co5 Drill Bit Kit, Black/Gold, 21pcs. (228850RO)
- WESTWARD 5/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDC8)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/16 (44412)
- Ruko Jobber Length Drill Bits