Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ruko HSS Step Drill -Co5, Size 6, 7/8-1-3/8" 101706E

HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (Discontinued)

  • Mfr # 101706E
  • Zoro # G0497268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101706E
Zoro #
G0497268
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
3/8 in
Overall Length
3 1/4 in
Size Range
7/8 in to 1 3/8 in
Drill Bit Sizes Included
7/8 in, 1 1/8 in, 1 7/32 in, 1 1/4 in, 1 3/8 in
Maximum Hole Size
1 3/8 in
Minimum Hole Size
7/8 in
Number Hole Sizes
5

Details

Item
Step Drill,HSS-Co5,Size 6,7/8-1-3/8"
Shank Type - Machining
Straight with Three Flats
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Number of Pieces
1
Decimal Equivalent
0.125, 0.875, 1.2187, 1.25, 1.375
Impact Rated
No
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Plastic, Steel
Cutting Direction
Right Hand
Step Increments
3/16 in
Series
Next Generation
Spiral Direction
Right Hand

Description

Step Drill,HSS-Co5,Size 6,7/8-1-3/8 In., Cobalt, Bright (Uncoated), 7/8 in to 1 3/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.