Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101708T
Zoro #
G0497371
UPC #
-
Country of Origin
Germany
Dimensions
Shank Diameter
3/8 in
Overall Length
2 9/16 in
Size Range
7/8 in to 1 1/8 in
Drill Bit Sizes Included
7/8 in, 1 1/8 in
Minimum Hole Size
7/8 in
Number Hole Sizes
1
Maximum Hole Size
7/8 in
Details
Item
Step Drill,TIN,Size 8,7/8"
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Number of Flutes
2
Number of Pieces
1
Decimal Equivalent
0.875
Impact Rated
No
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Step Increments
3/4 in
Series
Next Generation
Cutting Direction
Right Hand
Flute Type
Spiral
Primary Material Application
Brass, Plastic, Steel
Description
Step Drill,TIN,Size 8,7/8 In., High Speed Steel, TiN, 7/8 in to 1 1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 9/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.