Ruko

Twist Drill Bit, HSS-TiN, 7/32", PK10


product price: $22.89
/pk 10, $2.29/ea
Sold in multiples of 3 for $68.67

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 7/32"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
See all product information

Product Information

Dimensions

Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/32"
Shank Dia. 7/32"

Details

Item Twist Drill,HSS-TiN,7/32",PK10
Drill Bit Grouping Drill Bit
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish TiN
Material High Speed Steel
Finish Tin
Cutting Direction Right Hand
Number of Pieces 10
Coolant Through No
Point type Split point

Description

Twist Drill,HSS-TiN,7/32 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.