Shop RULAND
See all product information
Create Account
4-Beam Clamp Coupling, Bores 0.250"x0.250", OD 0.984", Stainless Steel
- Mfr # MWC25-1/4"-1/4"-SS
- Zoro # G3402280
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.250 in x 0.250 in
Max. RPM
6000 RPM
Outside Dia.
0.984 in
Overall Length
1.181 in
Material
303 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWC25-1/4"-1/4"-SS
- Zoro #
- G3402280
- UPC #
- 634529300206
- Country of Origin
- United States
- Max. RPM
- 6000 RPM
- Material
- 303 Stainless Steel
- Weight
- 0.1887 lbs
- Style
- Clamp
- Max. Temp. Range (F)
- -40°F to 350°F (-40°C to 176°C)
- Torsional Stiffness (Deg./In.-Lbs.)
- 0.58 Deg/Nm
- Max. Angular Misalignment
- 3 deg
- Max. Parallel Misalignment (In.)
- 0.38 mm
- Moment of Inertia
- 7.871x10<sup>-6</sup> kg-m<sup>2</sup>
- Dynamic Torque Non-Reversing
- 2.55 Nm
- Recommended Shaft Tolerance
- +0.0000 in / -0.0005 in
- Axial Motion
- 0.25 mm
- Bore Tolerance
- +0.001 in / -0.000 in
- Screw Material
- Alloy Steel
- B2 Shaft Penetration
- 0.559 in
- Screw Finish
- Black Oxide
- B1 Shaft Penetration
- 0.559 in
- Measurement Type
- Inch
- Static Torque
- 5.10 Nm
- Number of Screws
- 2 ea
- Dynamic Torque Reversing
- 1.28 Nm
- Screw Seating Torque
- 2.1 Nm
Dimensions
- Bore Dia.
- 0.250 in x 0.250 in
- Outside Dia.
- 0.984 in
- Overall Length
- 1.181 in
- Length
- 1.181 in
- Screw Size
- M3
- Fastening Dimensions
- Metric
Description
Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of stainless steel and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 0.250" x 0.250" bores, 0.984" (25.0mm) OD, and 1.181" (30.0mm) length. Stainless steel is used for higher torque capabilities than aluminum versions, however the coupling will have significantly higher inertia. This coupling is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.