Zoro Homepage

9mm, OD25.0mm, Alum, MCPTSK25-9-A

  • Mfr # MCPTSK25-9-A

  • Zoro # G3425207


product price: $20.85
/ea

Key Features

Bore Dia.
9 mm
Max. RPM
22000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.807 in (20.5 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPTSK25-9-A
Zoro #
G3425207
UPC #
634529228715
Country of Origin
Germany

Dimensions

Bore Dia.
9 mm
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.807 in (20.5 mm)
Set Screw Size
M2.5
Fastening Dimensions
Metric
Hub Width
7.0 mm

Details

Max. RPM
22000 RPM
Material
Aluminum
Weight
0.0178 lbs
Finish
Clear Anodized
Style
Clamp with Keyway, Thin Hub
Screw Type
Clamp with Keyway, Thin Hub
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Keyway (mm)
3 mm
Measurement Type
Metric
Screw Seating Torque
0.7 Nm
Bore Tolerance
+0.05 mm / +0.01 mm
Screw Finish
Black Oxide
B1 Shaft Penetration
7.0 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Screw Material
Alloy Steel

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 9mm bore, 3mm keyway, 25.0mm OD, and 7.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.