Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acme Threaded Collar, Trap Thread, M16x3, Steel, OD 34 mm

  • Mfr # AMTCL-16-3-F

  • Zoro # G7101689


product price: $11.49
/ea

Key Features

Bore Dia.
M16 x 3
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMTCL-16-3-F
Zoro #
G7101689
UPC #
634529219317
Country of Origin
United States

Dimensions

Bore Dia.
M16 x 3
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
39.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Trap Thread,M16x3,Steel
Weight
0.1563 lbs
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
9.5 Nm
Screw Location (R)
12.50 mm
Type
Acme Threaded
Number of Screws
1 ea
Style
One-Piece
Screw Finish
Black Oxide

Description

Shaft Collar,Trap Thread,M16x3,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.