Zoro Homepage

Bellows Coupling

  • Mfr # BC44-1 1/2"-35MM-A

  • Zoro # G808675704


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Moment of Inertia
1.394 lb-in sq
Dynamic Torque Non-Reversing
462.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC44-1 1/2"-35MM-A
Zoro #
G808675704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Coupling Outside Diameter
2.75 in
Different Bore Sizes
Yes
Minimum Bore Diameter
35 mm
Maximum Bore Diameter
1 1/2 in
Bore Diameter 1
1 1/2 in
Bore Diameter 2
35 mm
Length Through Bore 1
1.58 in
Clearance Diameter
2.75 in
Length Through Bore 2
1.58 in
Hub Length
1.2 in
Screw Thread Size
M8

Description

Bellows Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 35 mm, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.