Zoro Homepage

Bellows Coupling

  • Mfr # BC44-1"-25MM-A

  • Zoro # G108675725


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.44 in
Dynamic Torque Non-Reversing
462.5 lb-in
Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Bore Tolerance
+0.001/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC44-1"-25MM-A
Zoro #
G108675725
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.44 in
Maximum Bore Diameter
1 in
Bore Diameter 2
25 mm
Different Bore Sizes
Yes
Bore Diameter 1
1 in
Coupling Outside Diameter
2.75 in
Length Through Bore 1
1.58 in
Screw Thread Size
M8
Minimum Bore Diameter
25 mm
Clearance Diameter
2.75 in
Hub Length
1.2 in
Length Through Bore 2
1.58 in

Details

Dynamic Torque Non-Reversing
462.5 lb-in
Screw Material
Alloy Steel
Dynamic Torque Reversing
231.3 lb-in
Item
Bellows Coupling
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
1.467 lb-in sq
Axial Motion
0.03 in
Maximum Operating Temperature
200 Degrees F
Zero Backlash
Yes
Hub Material Grade
2024
System of Measurement
Inch to Metric Bore
Bellows Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Speed
10,000 RPM
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Bellows Material Grade
321
Minimum Operating Temperature
-40 Degrees F
Hub Material
Aluminum
Application
Encoders, Stepper / Servo
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Bellows Material Finish
None
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Maximum Torque
925 lb-in
Hub Material Finish
Sulfuric Anodized
Bore Type
Round
Fastener Tightening Torque
39 N-m
Torsional Stiffness
2,100 in-lb/Deg
Parallel Misalignment
0.012 in
Angular Misalignment
2 Degrees
Shaft Tolerance
+0.0000 in / -0.0005 in
Included Screws
(2) Hex Cap Screw

Description

Bellows Coupling, Bore Diameter 1 1 in, Bore Diameter 2 25 mm, Coupling Outside Diameter 2.75 in, Maximum Speed 10,000 RPM, Maximum Torque 925 lb-in, Hub Material Aluminum, Overall Length 3.44 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 2.75 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.58 in, Length Through Bore 2 1.58 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.