Zoro Homepage

Bellows Coupling

  • Mfr # BC50-1 1/4"-25MM-A

  • Zoro # G208675717


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Dynamic Torque Reversing
337.5 lb-in
Axial Motion
0.03 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
675 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC50-1 1/4"-25MM-A
Zoro #
G208675717
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Bore Diameter 2
25 mm
Coupling Outside Diameter
3.13 in
Maximum Bore Diameter
1 1/4 in
Minimum Bore Diameter
25 mm
Different Bore Sizes
Yes
Bore Diameter 1
1 1/4 in
Screw Length
25 mm
Clearance Diameter
3.13 in
Screw Thread Size
M8
Hub Length
1.38 in
Length Through Bore 2
1.75 in
Length Through Bore 1
1.75 in

Details

Dynamic Torque Reversing
337.5 lb-in
Axial Motion
0.03 in
Item
Bellows Coupling
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
675 lb-in
Moment of Inertia
2.821 lb-in sq
Screw Material
Alloy Steel
Hub Material
Aluminum
Maximum Operating Temperature
200 Degrees F
Bellows Material
Stainless Steel
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Speed
10,000 RPM
Hub Material Grade
2024
Bellows Material Grade
321
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch to Metric Bore
Application
Encoders, Stepper / Servo
Torsional Stiffness
3,500 in-lb/Deg
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized
Screw Material Finish
Black Oxide
Angular Misalignment
2 Degrees
Shaft Tolerance
+0.0000 in / -0.0005 in
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Number of Locking Screws
2
Fastener Tightening Torque
39 N-m
Included Screws
(2) Hex Cap Screw
Maximum Torque
1,350 lb-in
Parallel Misalignment
0.012 in
Bellows Material Finish
None

Description

Bellows Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 25 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.