Zoro Homepage

Bellows Coupling

  • Mfr # BC50-24-16-A

  • Zoro # G308675730


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
2.787 lb-in sq
Dynamic Torque Non-Reversing
675 lb-in
Dynamic Torque Reversing
337.5 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC50-24-16-A
Zoro #
G308675730
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Bore Diameter 2
1 in
Maximum Bore Diameter
1 1/2 in
Minimum Bore Diameter
1 in
Bore Diameter 1
1 1/2 in
Different Bore Sizes
Yes
Coupling Outside Diameter
3.13 in
Screw Thread Size
M8
Length Through Bore 1
1.75 in
Screw Length
25 mm
Length Through Bore 2
1.75 in
Hub Length
1.38 in
Clearance Diameter
3.13 in

Details

Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
2.787 lb-in sq
Item
Bellows Coupling
Dynamic Torque Non-Reversing
675 lb-in
Dynamic Torque Reversing
337.5 lb-in
Screw Material
Alloy Steel
Axial Motion
0.03 in
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Hub Material
Aluminum
Maximum Operating Temperature
200 Degrees F
Bellows Material
Stainless Steel
System of Measurement
Inch
Bellows Material Grade
321
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Maximum Torque
1,350 lb-in
Parallel Misalignment
0.012 in
Included Screws
(2) Hex Cap Screw
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized
Number of Locking Screws
2
Angular Misalignment
2 Degrees
Shaft Tolerance
+0.0000 in / -0.0005 in
Fastener Tightening Torque
39 N-m
Full Bearing Support Required
Yes
Bellows Material Finish
None
Screw Material Finish
Black Oxide
Application
Encoders, Stepper / Servo
Torsional Stiffness
3,500 in-lb/Deg

Description

Bellows Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round, Dynamic Torque Non-Reversing 675 lb-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.