Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # BCK50-1 1/4"-30MM-A

  • Zoro # G408677153


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Dynamic Torque Reversing
337.5 lb-in
Moment of Inertia
2.804 lb-in sq
Screw Material
Alloy Steel
Axial Motion
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK50-1 1/4"-30MM-A
Zoro #
G408677153
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Maximum Bore Diameter
1 1/4 in
Bore Diameter 1
1 1/4 in
Bore Diameter 2
30 mm
Coupling Outside Diameter
3.13 in
Different Bore Sizes
Yes
Minimum Bore Diameter
30 mm
Keyway Width 1
1/4 in
Hub Length
1.38 in
Keyway Depth 1
1/8 in
Clearance Diameter
3.13 in
Keyway Width 2
8 mm
Screw Thread Size
M8
Length Through Bore 2
1.75 in
Keyway Depth 2
3.3 mm
Screw Length
25 mm
Length Through Bore 1
1.75 in

Details

Dynamic Torque Reversing
337.5 lb-in
Moment of Inertia
2.804 lb-in sq
Screw Material
Alloy Steel
Axial Motion
0.03 in
Dynamic Torque Non-Reversing
675 lb-in
Bore Tolerance
+0.001/-0.000 in
Item
Bellows Coupling
Bellows Material
Stainless Steel
Bellows Material Grade
321
Hub Material Grade
2024
System of Measurement
Inch to Metric Bore
Hub Material
Aluminum
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Included Screws
(2) Hex Cap Screw
Bellows Material Finish
None
Maximum Operating Temperature
200 Degrees F
Hub Material Finish
Sulfuric Anodized
Bore Type
Round Keyed
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Angular Misalignment
2 Degrees
Shaft Tolerance
+0.0000 in / -0.0005 in
Parallel Misalignment
0.012 in
Full Bearing Support Required
Yes
Torsional Stiffness
3,500 in-lb/Deg
Fastener Tightening Torque
39 N-m
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Maximum Torque
1,350 lb-in

Description

Bellows Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 30 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.