Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # MBC70-35-35-A

  • Zoro # G208677223


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87.4 mm
Axial Motion
0.76 mm
Dynamic Torque Non-Reversing
52.25 N-m
Moment of Inertia
0.003451 kgf/m sq
Dynamic Torque Reversing
26.3 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC70-35-35-A
Zoro #
G208677223
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
87.4 mm
Coupling Outside Diameter
69.9 mm
Bore Diameter 1
35 mm
Different Bore Sizes
No
Bore Diameter 2
35 mm
Length Through Bore 1
40.2 mm
Screw Thread Size
M8
Hub Length
30.48 mm
Minimum Bore Diameter
35 mm
Maximum Bore Diameter
35 mm
Length Through Bore 2
40.2 mm

Details

Axial Motion
0.76 mm
Dynamic Torque Non-Reversing
52.25 N-m
Moment of Inertia
0.003451 kgf/m sq
Dynamic Torque Reversing
26.3 N-m
Bore Tolerance
+0.03/-0.00 mm
Item
Bellows Coupling
Screw Material
Alloy Steel
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Bellows Material
Stainless Steel
Features
Balanced Design for High RPM, Constant Velocity, High Torque with Low Inertia, High Torsional Stiffness, Long Life with no Maintenance
Minimum Operating Temperature
-40 Degrees C
Bellows Material Grade
321
Maximum Operating Temperature
93 Degrees C
Hub Material
Aluminum
System of Measurement
Metric
Application
Encoders, Stepper / Servo
Included Screws
(2) Hex Cap Screw
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.3 mm
Bellows Material Finish
None
Shaft Tolerance
+0.0000 in / -0.0005 in
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Angular Misalignment
2 Degrees
Fastener Tightening Torque
39 N-m
Torsional Stiffness
237 N-m/Deg
Maximum Torque
104.5 N-m
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Hub Material Finish
Sulfuric Anodized

Description

Bellows Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Coupling Outside Diameter 69.9 mm, Maximum Speed 10,000 RPM, Maximum Torque 104.5 N-m, Hub Material Aluminum, Overall Length 87.4 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 40.2 mm, Length Through Bore 2 40.2 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 52.25 N-m, Dynamic Torque Reversing 26.3 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.