Zoro Homepage

Bellows Coupling

  • Mfr # MBC80-30-25-A

  • Zoro # G608677250


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Axial Motion
0.76 mm
Bore Tolerance
+0.03/-0.00 mm
Dynamic Torque Reversing
38 N-m
Dynamic Torque Non-Reversing
76 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC80-30-25-A
Zoro #
G608677250
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Bore Diameter 1
30 mm
Maximum Bore Diameter
30 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
25 mm
Bore Diameter 2
25 mm
Coupling Outside Diameter
79.4 mm
Clearance Diameter
79.4 mm
Hub Length
34.93 mm
Length Through Bore 1
44.5 mm
Screw Thread Size
M8
Length Through Bore 2
44.5 mm
Screw Length
25 mm

Description

Bellows Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 25 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.