Zoro Homepage

Bellows Coupling

  • Mfr # MBC80-45-45-A

  • Zoro # G408677290


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Axial Motion
0.76 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
76 N-m
Dynamic Torque Reversing
38 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC80-45-45-A
Zoro #
G408677290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Different Bore Sizes
No
Coupling Outside Diameter
79.4 mm
Bore Diameter 1
45 mm
Bore Diameter 2
45 mm
Screw Thread Size
M8
Clearance Diameter
79.4 mm
Hub Length
34.93 mm
Maximum Bore Diameter
45 mm
Screw Length
25 mm
Length Through Bore 2
44.5 mm
Length Through Bore 1
44.5 mm
Minimum Bore Diameter
45 mm

Details

Axial Motion
0.76 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
76 N-m
Dynamic Torque Reversing
38 N-m
Moment of Inertia
0.0007654 kgf/m sq
Bore Tolerance
+0.03/-0.00 mm
Item
Bellows Coupling
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees C
Bellows Material Grade
321
Bellows Material
Stainless Steel
Maximum Speed
10,000 RPM
Zero Backlash
Yes
Hub Material Grade
2024
Maximum Operating Temperature
93 Degrees C
Hub Material
Aluminum
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Application
Encoders, Stepper / Servo
Full Bearing Support Required
Yes
Included Screws
(2) Hex Cap Screw
Bellows Material Finish
None
Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Type
Round
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
2 Degrees
Parallel Misalignment
0.3 mm
Fastener Tightening Torque
39 N-m
Torsional Stiffness
395.5 N-m/Deg
Maximum Torque
152 N-m
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Hub Material Finish
Sulfuric Anodized

Description

Bellows Coupling, Bore Diameter 1 45 mm, Bore Diameter 2 45 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.