Shop RULAND

Clamp Bellows Cplg, Bores 0.250"x3mm, OD 0.590", L 1.072", Aluminum

  • Mfr # BC10-1/4"-3MM-A
  • Zoro # G3418758

product price: 
$
85.49
/ea

Key Features

Bore Dia.
0.250 in x 3 mm
Max. RPM
10000 RPM
Outside Dia.
0.590 in (15.0 mm)
Overall Length
1.072 in (27.2 mm)
Torsional Stiffness (Deg./In.-Lbs.)
72 lb-in/Deg (8 Nm/Deg)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC10-1/4"-3MM-A
Zoro #
G3418758
UPC #
634529232347
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 3 mm
Outside Dia.
0.590 in (15.0 mm)
Overall Length
1.072 in (27.2 mm)
Screw Size
M2
Length
1.072 in (27.2 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
72 lb-in/Deg (8 Nm/Deg)
Material
Anodized Aluminum
Max. Angular Misalignment
1.5 deg
Style
Clamp
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.0188 lbs
Number of Screws
2 ea
Dynamic Torque Reversing
5.5 lb-in (0.62 Nm)
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Non-Reversing
11 lb-in (1.25 Nm)
B1 Shaft Penetration
0.517 in
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Static Torque
22 lb-in (2.5 Nm)
Screw Seating Torque
0.6 Nm
Measurement Type
Inch/Metric
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Axial Motion
0.008 in (0.20 mm)
B2 Shaft Penetration
13.1 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 0.250" x 3mm bores, 0.590" (15.0mm) OD, and 1.072" (27.2mm) length. This coupling has a six convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.