Shop RULAND
See all product information
Create Account
Clamp Bellows Cplg, Bores 18x17mm, OD 50.8mm, L 58.7mm, Aluminum
- Mfr # MBC51-18-17-A
- Zoro # G3414454
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
18 mm x 17 mm
Max. RPM
10,000 RPM
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBC51-18-17-A
- Zoro #
- G3414454
- UPC #
- 634529234754
- Country of Origin
- United States
- Max. RPM
- 10,000 RPM
- Max. Temp. Range (F)
- -40°F to 200°F (-40°C to 93°C)
- Material
- Anodized Aluminum
- Max. Angular Misalignment
- 2.0 deg
- Style
- Clamp
- Max. Parallel Misalignment (In.)
- 0.25 mm
- Torsional Stiffness (Deg./In.-Lbs.)
- 108 Nm/Deg
- Weight
- 0.4725 lbs
- Screw Finish
- Black Oxide
- B1 Shaft Penetration
- 27.9 mm
- Bore Tolerance
- +0.03 mm / -0.00 mm
- Static Torque
- 45.2 Nm
- Dynamic Torque Reversing
- 11.30 Nm
- Axial Motion
- 0.50 mm
- Measurement Type
- Metric
- Screw Material
- Alloy Steel
- Dynamic Torque Non-Reversing
- 22.60 Nm
- B2 Shaft Penetration
- 27.9 mm
- Number of Screws
- 2 ea
- Screw Seating Torque
- 9.5 Nm
Dimensions
- Bore Dia.
- 18 mm x 17 mm
- Outside Dia.
- 50.8 mm
- Overall Length
- 58.7 mm
- Screw Size
- M5
- Length
- 58.7 mm
- Fastening Dimensions
- Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 18mm x 17mm bores, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.