Clamp Bellows Cplg, Bores 7x7mm, OD 19.1mm, L 30.2mm, Aluminum

  • Mfr # MBC19-7-7-A

  • Zoro # G3417184


product price: $74.95
/ea

Key Features

Bore Dia.
7 mm x 7 mm
Max. RPM
10000 RPM
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC19-7-7-A
Zoro #
G3417184
UPC #
634529300435
Country of Origin
United States

Dimensions

Bore Dia.
7 mm x 7 mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Screw Size
M2.5
Length
30.2 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp
Max. Angular Misalignment
1.5 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.10 mm
Torsional Stiffness (Deg./In.-Lbs.)
14 Nm/Deg
Material
Anodized Aluminum
Weight
0.038 lbs
Number of Screws
2 ea
B2 Shaft Penetration
14.5 mm
Axial Motion
0.25 mm
Measurement Type
Metric
Screw Finish
Black Oxide
Screw Material
Alloy Steel
Dynamic Torque Reversing
1.13 Nm
B1 Shaft Penetration
14.5 mm
Dynamic Torque Non-Reversing
2.25 Nm
Static Torque
4.5 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
1.21 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 7mm x 7mm bores, 19.1mm OD, and 30.2mm length. This coupling has a five convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.