Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Jaw Coupling Hub, 24mm, Aluminum

  • Mfr # MJC57-24-A

  • Zoro # G7098119


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC57
Outside Diameter
57.2 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH, RoHS3 Compliant
Maximum Speed
8,000 RPM
Full Bearing Support Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC57-24-A
Zoro #
G7098119
UPC #
634529109151
Country of Origin
United States

Dimensions

Coupling Size
MJC57
Outside Diameter
57.2 mm
Hub Diameter
57.2 mm
Length through Bore
28.7 mm
Screw Thread Size
M6
Bore Diameter
24 mm
Coupling Overall Length
80 mm

Details

Item
Jaw Coupling Hub
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH, RoHS3 Compliant
Maximum Speed
8,000 RPM
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Bore Tolerance
+0.05/-0.00 mm
Hub Material Finish
Bright
Screw Material
Alloy Steel
Maximum Operating Temperature
82 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Fail Safe
Yes
Recommended Hub Gap
1.3 mm
Weight
0.41 lb
Jaw Profile
Curved
Shaft Locking Type
Clamp On
Hub Material Grade
2024
System of Measurement
Metric
Number of Locking Screws
1
Hub Material
Aluminum
Bore Type
Round Bore
Minimum Operating Temperature
-23 Degrees C
Hub Projection
28.7 mm

Description

Jaw Coupling Hub, Coupling Size MJC57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 24 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.