Jaw Coupling Hub

  • Mfr # MJC80-30-A
  • Zoro # G208674932
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
MJC80
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Bore Tolerance
+0.03/-0.00 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MJC80-30-A
Zoro #
G208674932
UPC #
-
Country of Origin
United States
Item
Jaw Coupling Hub
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Bore Tolerance
+0.03/-0.00 mm
Fail Safe
Yes
Zero Backlash
Yes
Hub Material
Aluminum
Features
Balanced Design, Replaceable Spider
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Speed
8,000 RPM
Jaw Profile
Curved
Hub Material Grade
2024
Weight
1.12 lb
Recommended Hub Gap
0.1 in
Hub Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Hub Projection
40.4 mm
Number of Locking Screws
1
Screw Material Finish
Black Oxide
Bore Type
Round Bore
Included Screws
(1) Hex Socket Cap Screw
Screw Material
Alloy Steel

Dimensions

Coupling Size
MJC80
Maximum Bore Diameter
30 mm
Bore Diameter
30 mm
Coupling Overall Length
111.2 mm
Outside Diameter
79.4 mm
Hub Diameter
79.4 mm
Length through Bore
40.4 mm
Screw Thread Size
M8
Fits Chest Size
Balanced Design, Replaceable Spider

Description

Jaw Coupling Hub, Coupling Size MJC80, Outside Diameter 79.4 mm, Coupling Overall Length 111.2 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 30 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Shaft Tolerance +0.000/-0.013 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews