Zoro Homepage

Clamp Oldham Coupling Hub, 1.13", Aluminium, OD 2.250", L 3.100"

  • Mfr # OCC36-18-A

  • Zoro # G7098767


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.125 in
Max. RPM
4500 RPM
Outside Dia.
2.250 in (57.2 mm)
Overall Length
3.100 in (78.7 mm)
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCC36-18-A
Zoro #
G7098767
UPC #
634529133828
Country of Origin
United States

Dimensions

Bore Dia.
1.125 in
Outside Dia.
2.250 in (57.2 mm)
Overall Length
3.100 in (78.7 mm)
Fastening Dimensions
Metric
Set Screw Size
M6
Hub Width
1.130 in

Details

Max. RPM
4500 RPM
Item
Clamp Oldham Coupling Hub,1.13",Alum
Finish
Black Anodized
Material
Aluminum
Keyway (In.)
1/4 in
Style
Clamp with Keyway
Number of Screws
1 ea
Bore Tolerance
+0.001 in / -0.000 in
Screw Material
Alloy Steel
B1 Shaft Penetration
1.130 in
Screw Seating Torque
16 Nm
Measurement Type
Inch
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Clamp Oldham Coupling Hub,1.13 In.,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.