Zoro Homepage

Clamp Oldham Coupling Hub, 1.13", Aluminium, OD 2.250", L 3.100"

  • Mfr # OCT36-18-A

  • Zoro # G7098931


product price: $52.89
/ea

Key Features

Bore Dia.
1.125 in
Max. RPM
4500 RPM
Outside Dia.
2.250 in (57.2 mm)
Overall Length
3.100 in (78.7 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT36-18-A
Zoro #
G7098931
UPC #
634529072196
Country of Origin
United States

Dimensions

Bore Dia.
1.125 in
Outside Dia.
2.250 in (57.2 mm)
Overall Length
3.100 in (78.7 mm)
Fastening Dimensions
Metric
Set Screw Size
M6
Hub Width
1.130 in

Details

Max. RPM
4500 RPM
Item
Clamp Oldham Coupling Hub,1.13",Alum
Style
Clamp
Finish
Black Anodized
Material
Aluminum
Screw Seating Torque
16 Nm
Number of Screws
1 ea
Screw Material
Alloy Steel
B1 Shaft Penetration
1.130 in
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Tolerance
+0.001 in / -0.000 in
Measurement Type
Inch

Description

Clamp Oldham Coupling Hub,1.13 In.,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.