Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 50.8mm, L 59.7mm

  • Mfr # MOCT51-24-A

  • Zoro # G7099047


product price: $70.49
/ea

Key Features

Length through Bore
20.8 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
9.5 N-m
Axial Motion
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT51-24-A
Zoro #
G7099047
UPC #
634529065792
Country of Origin
United States

Dimensions

Length through Bore
20.8 mm
Coupling Size
MOCT51
Screw Thread Size
M5
Bore Diameter
24 mm
Outside Diameter
50.8 mm
Coupling Overall Length
59.7 mm

Details

Item
Motion Control Coupling Hub
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
9.5 N-m
Axial Motion
0.2 mm
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Black Anodized
Zero Backlash
Yes
Maximum Speed
4,500 RPM
Full Bearing Support Required
Yes
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material Finish
Black Oxide
Over-Standard Parallel Misalignment
5.08 mm
Angular Misalignment
0.5 Degrees
Number of Locking Screws
1
Bore Type
Round
Hub Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Mechanical Fuse Break
Yes
Weight
0.209 lb
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
System of Measurement
Metric
Parallel Misalignment
0.25 mm
Compatible Center Element Manufacturer Part Number
OD32/51-AT, OD32/51-PEK
Features
Balanced Design

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCT51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 24 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.