Zoro Homepage

Clamp Oldham Coupling Hub, 7mm, Aluminium, OD 25.4mm, L 31.8mm

  • Mfr # MOCC25-7-A

  • Zoro # G7098837


product price: $39.99
/ea

Key Features

Bore Dia.
7 mm
Max. RPM
4500 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.250 in (31.8 mm)
Keyway (mm)
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC25-7-A
Zoro #
G7098837
UPC #
634529134535
Country of Origin
United States

Dimensions

Bore Dia.
7 mm
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.250 in (31.8 mm)
Set Screw Size
M3
Hub Width
11.9 mm
Fastening Dimensions
Metric

Details

Max. RPM
4500 RPM
Item
Clamp Oldham Coupling Hub,7mm,Alum
Keyway (mm)
2 mm
Material
Aluminum
Finish
Black Anodized
Style
Clamp with Keyway
Measurement Type
Metric
Screw Material
Alloy Steel
Screw Seating Torque
2.1 Nm
B1 Shaft Penetration
11.9 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Number of Screws
1 ea
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Clamp Oldham Coupling Hub,7mm,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.