
Clamp Oldham Coupling Hub, Bore 7mm, OD 19.1mm, Stainless Steel
Mfr # MOCT19-7-SS
Zoro # G3386558
product price: $66.85
/eaKey Features
Bore Dia.
7 mm
Max. RPM
4500 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.000 in (25.4 mm)
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOCT19-7-SS
Zoro #
G3386558
UPC #
634529238776
Country of Origin
United States
Dimensions
Bore Dia.
7 mm
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.000 in (25.4 mm)
Fastening Dimensions
Metric
Set Screw Size
M2.5
Hub Width
9.7 mm
Details
Max. RPM
4500 RPM
Finish
Bright
Material
303 Stainless Steel
Weight
0.0417 lbs
Screw Type
Clamp
Max. Temp. Range (F)
Rating determined by disk
Style
Clamp
Measurement Type
Metric
B1 Shaft Penetration
9.7 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
0.73 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
18-8 300 Series Stainless Steel
Screw Finish
Bright
Number of Screws
1 ea
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 7mm bore, 19.1mm OD, and 9.7mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.