Zoro Homepage

Controlflex Coupling Hub w/Key, Double, Bore 1.500", OD 2.953", Alum

  • Mfr # CPRDK48-24-A

  • Zoro # G3390356


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.500 in
Max. RPM
7500 RPM
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.874 in (73.0 mm)
Finish
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPRDK48-24-A
Zoro #
G3390356
UPC #
634529303641
Country of Origin
Germany

Dimensions

Bore Dia.
1.500 in
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.874 in (73.0 mm)
Set Screw Size
M8
Hub Width
0.709 in
Fastening Dimensions
Metric

Details

Max. RPM
7500 RPM
Finish
Clear Anodized
Weight
0.3897 lbs
Material
Aluminum
Keyway (In.)
3/8 in
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp with Keyway
Screw Type
Clamp with Keyway
Screw Material
Alloy Steel
B1 Shaft Penetration
1.417 in
Screw Seating Torque
24.0 Nm
Bore Tolerance
+0.003 in / +0.001 in
Measurement Type
Inch
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 1.500" bore, 3/8" keyway, 2.953" OD, and 0.709" length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.