Zoro Homepage

Controlflex Coupling Hub w/Key, Double, Bore 28mm, OD 75.0mm, Alum

  • Mfr # MCPRDK75-28-A

  • Zoro # G3388134


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
28 mm
Max. RPM
7500 RPM
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.874 in (73.0 mm)
Weight
0.4477 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPRDK75-28-A
Zoro #
G3388134
UPC #
634529306253
Country of Origin
Germany

Dimensions

Bore Dia.
28 mm
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.874 in (73.0 mm)
Hub Width
18.0 mm
Set Screw Size
M8
Fastening Dimensions
Metric

Details

Max. RPM
7500 RPM
Weight
0.4477 lbs
Material
Aluminum
Finish
Clear Anodized
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Keyway (mm)
8 mm
Screw Type
Clamp with Keyway
Style
Clamp with Keyway
Number of Screws
1 ea
Screw Seating Torque
24.0 Nm
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material
Alloy Steel
Measurement Type
Metric
B1 Shaft Penetration
18.0 mm
Bore Tolerance
+0.07 mm / +0.02 mm

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 28mm bore, 8mm keyway, 75.0mm OD, and 18.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.