Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controlflex Coupling Hub w/Key, Single, Bore 32mm, OD 75.0mm, Alum

  • Mfr # MCPRSK75-32-A

  • Zoro # G3386305


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
32 mm
Max. RPM
7500 RPM
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.244 in (57.0 mm)
Weight
0.392 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCPRSK75-32-A
Zoro #
G3386305
UPC #
634529227404
Country of Origin
Germany

Dimensions

Bore Dia.
32 mm
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.244 in (57.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M8
Hub Width
18.0 mm

Details

Max. RPM
7500 RPM
Weight
0.392 lbs
Finish
Clear Anodized
Material
Aluminum
Screw Type
Clamp with Keyway
Style
Clamp with Keyway
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Keyway (mm)
10 mm
Number of Screws
1 ea
B1 Shaft Penetration
18.0 mm
Screw Finish
Black Oxide
Screw Seating Torque
24.0 Nm
Bore Tolerance
+0.09 mm / +0.03 mm
Measurement Type
Metric
Screw Material
Alloy Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 32mm bore, 10mm keyway, 75.0mm OD, and 18.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This single insert type has higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.